Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F26-23
Zoro # G206592467
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade F26
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 3.63 lbs/sq yd
- Thickness 1/2"
- Durometer 5A to 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F26-23
- Zoro # G206592467
- UPC # 193005254520
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1.5" |
Length | 120" |
Nominal Size | 1 1/2 in W x 10 ft L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-DÂ Aluminum Flat Bar, 48"L x 1"W x 1/8"H, Mill Silver (60749)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 1/2 in Thick, Pink (5GCW4)
- ZORO SELECT Beige HDPE Cutting Board 48" L x 48" W x 0.500" Thick (22JM79)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" Thick x 24" Width x 24" Length - Blue (36-005U-125)
- ZORO SELECT Felt Sheets (BULK-FS-F26-41)
- ZORO SELECT Felt Sheets (BULK-FS-F26-24)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 1 x 60 In (2HVB1)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 120 In (2HVF5)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 2 x 60 In (2FJB1)
- ZORO SELECT Felt Sheets (BULK-FS-F3-15)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 1/2x120 In (2FHW3)
- Zoro Select Felt Sheets