Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F13-78
Zoro # G606592487
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F13
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 2.13 lbs/sq yd
- Thickness 1/4"
- Durometer 15A to 25A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F13-78
- Zoro # G606592487
- UPC # 193005253721
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 2" |
Length | 120" |
Nominal Size | 2 in W x 10 ft L |
Details
Grade | F13 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 2.13 lbs/sq yd |
Thickness | 1/4" |
Durometer | 15A to 25A |
Color | Grey |
Tensile Strength | 75 psi |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Firmness | 3 psi |
Density | 2.13 lb/sq yd |
Minimum Temperature | -80 Degrees F |
Abrasion Resistance | Fair |
Maximum Temperature | 200 Degrees F |
Tensile Strength (PSI) | 75 psi |
Shape | Strip |
Vibration Absorption | Low |
Hardness | Soft |
Wool Content | 75 % |
Temperature Range | -80 Degrees F to 200 Degrees F |
Felt Backing Type | Plain |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.375" Thick (1ZAX6)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-24)
- PRECISION BRAND Alum Laminated, .003", .032 x 24 x 24" (71332)
- ZORO SELECT Music Wire, Steel Alloy, 24, 0.055 In (21055)
- ZORO SELECT Felt Sheets (BULK-FS-F13-75)
- ZORO SELECT Felt Sheets (BULK-FS-F26-46)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/2 x 60 In (2FHP5)
- ZORO SELECT Felt Sheets (BULK-FS-F3-128)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 60 In (2FKW1)
- ZORO SELECT Felt Sheets (BULK-FS-S2-19)
- ZORO SELECT Felt Sheets (BULK-FS-F26-23)
- Zoro Select Felt Sheets