Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F13-16
Zoro # G605658245
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F13
- Material Wool Felt
- Backing Type Plain
- Durometer 20A
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F13-16
- Zoro # G605658245
- UPC # 193005023553
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Nominal Size | 12 in W x 12 in L |
Details
Grade | F13 |
Material | Wool Felt |
Backing Type | Plain |
Thickness | 1/4 in |
Durometer | 20A |
Color | Gray |
Abrasion Resistance | Fair |
Vibration Absorption | Low |
Item | Wool Felt Sheet |
Firmness | 3 psi |
Minimum Temperature | -80 Degrees F |
Wool Content | 75 % |
Maximum Temperature | 200 Degrees F |
Density | 2.13 lb/sq yd |
Tensile Strength | 75 psi |
Shape | Sheet |
Temperature Range | -80 Degrees F to 200 Degrees F |
Felt Backing Type | Plain |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 36 in L, 1/2 in Dia. (40r.5-36)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C2)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (23045_12_0)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X3/32C-25)
- ZORO SELECT Felt Sheets (BULK-FS-F1-13)
- ZORO SELECT Felt Sheets (BULK-FS-F3-101)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 120 In (2FJK3)
- ZORO SELECT Felt Sheets (BULK-FS-F26-65)
- ZORO SELECT Felt Sheets (BULK-FS-PET-14)
- ZORO SELECT Felt Sheets (BULK-FS-F1-18)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 1/2 x 60 In (2FJL3)
- Zoro Select Felt Sheets