Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F13-122
Zoro # G606134731
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F13
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 1.59 lbs/sq yd
- Thickness 3/16"
- Durometer 15A to 25A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F13-122
- Zoro # G606134731
- UPC # 193005254247
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 36" |
Length | 120" |
Nominal Size | 36 in W x 10 ft L |
Details
Grade | F13 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.59 lbs/sq yd |
Thickness | 3/16" |
Durometer | 15A to 25A |
Color | Grey |
Abrasion Resistance | Fair |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Hardness | Soft |
Tensile Strength (PSI) | 75 psi |
Vibration Absorption | Low |
Temperature Range | -80 Degrees F to 200 Degrees F |
Maximum Temperature | 200 Degrees F |
Shape | Sheet |
Wool Content | 75 % |
Firmness | 3 psi |
Tensile Strength | 75 psi |
Minimum Temperature | -80 Degrees F |
Density | 1.59 lb/sq yd |
Felt Backing Type | Plain |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Alum, 0.003 Th x 48 In W, 100 Ft (4UGG6)
- ZORO SELECT Rod, Aluminum, 6061, 3/4 In Dia x 6 Ft L (61R.75-72)
- ZORO SELECT 3/32" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-255)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-984)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FKN7)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 60 In (2HVC1)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1 x 120 In (2FKD3)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1/2 x 12 In (2FGX4)
- ZORO SELECT Felt Sheets (BULK-FS-F5-96)
- ZORO SELECT Felt Sheets (BULK-FS-F1-18)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1 x 60 In (2FHU4)
- Zoro Select Felt Sheets