Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F13-109
Zoro # G306134666
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F13
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 3.00 lbs/sq yd
- Thickness 3/8"
- Durometer 15A to 25A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F13-109
- Zoro # G306134666
- UPC # 193005254032
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1.5" |
Length | 120" |
Nominal Size | 1 1/2 in W x 10 ft L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (7152_18_0)
- USA INDUSTRIALS Extra Thk Buna-N Camlock Gasket 1-1/4" (BULK-CAM-HXT-1-1/4)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x1/16", Red (BULK-RS-S70-13)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/2" Thick (BULK-PS-UHMW-196)
- ZORO SELECT Felt Sheets (BULK-FS-F13-75)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1 x 120 In (2FKD3)
- ZORO SELECT Felt Sheets (BULK-FS-F1-133)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FJG8)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 120 In (2FHL1)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1 x 120 In (2FKW7)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FHT4)
- Zoro Select Felt Sheets