Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F13-107
Zoro # G106592529
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F13
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 3.00 lbs/sq yd
- Thickness 3/8"
- Durometer 15A to 25A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F13-107
- Zoro # G106592529
- UPC # 193005254018
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1" |
Length | 120" |
Nominal Size | 1 in W x 10 ft L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X5272HT-100)
- RANDALL 3/4In. TUBING (8 FT M-238)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 12 In (17315)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-9)
- ZORO SELECT Felt, F1, 3/16 In Thick, 2 x 12 In (2FGZ3)
- ZORO SELECT Felt Strip, F26N, 1/8 In T, 1 1/2 x 12 In (2HUR9)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 1/2 x 120 In (2FKH2)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 120 In (2HVC5)
- ZORO SELECT Felt Sheets (BULK-FS-F7-41)
- ZORO SELECT Felt Sheets (BULK-FS-F7-55)
- ZORO SELECT Polyester Filter Felt, Shape Roll, 25 ft L (BULK-FFS-PET-20)
- Zoro Select Felt Sheets