Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F13-100
Zoro # G206592528
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F13
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 1.06 lbs/sq yd
- Thickness 1/8"
- Durometer 15A to 25A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F13-100
- Zoro # G206592528
- UPC # 193005253943
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 0.5" |
Length | 120" |
Nominal Size | 1/2 in W x 10 ft L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6063-T52 (1015)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7325 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/16A-25)
- MIDWEST PRODUCTS Plywood Sheet-12"X24"X.125" (5306)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/4 x 12 In (2FJD9)
- ZORO SELECT Felt Sheets (BULK-FS-F5-100)
- ZORO SELECT Felt Sheets (BULK-FS-F5-16)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 120 In (2FHN1)
- ZORO SELECT Felt, F5, 1/8 In Thick, 2 x 120 In (2FLC9)
- ZORO SELECT Felt Strip, F13, 3/16 In T, 1 1/2 x 120 In (2FKH4)
- ZORO SELECT Felt Sheets (BULK-FS-F1-14)
- Zoro Select Felt Sheets