Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F1-32
Zoro # G305658361
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Wool Felt
- Length 10 ft
- Durometer 35A
- Color Off White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F1-32
- Zoro # G305658361
- UPC # 193005350840
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Nominal Size | 1/2 in W x 10 ft L |
Details
Grade | F1 |
Material | Wool Felt |
Backing Type | Plain |
Thickness | 1/4 in |
Durometer | 35A |
Color | Off White |
Vibration Absorption | High |
Abrasion Resistance | Excellent |
Item | Wool Felt Strip |
Tensile Strength | 500 psi |
Density | 4 lb/sq yd |
Minimum Temperature | -80 Degrees F |
Shape | Strip |
Wool Content | 95 % |
Maximum Temperature | 200 Degrees F |
Firmness | 21 psi |
Felt Backing Type | Plain |
Temperature Range | -80 Degrees F to 200 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 3/8"Th, 36"x2", 40A (BULK-RS-S40-825)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/2" Thick (BULK-PS-UHMW-16)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.5-36)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18 (44F05018-48X96)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FJH6)
- ZORO SELECT Felt Sheets (BULK-FS-F3-18)
- ZORO SELECT Felt Sheets (BULK-FS-F26-68)
- ZORO SELECT Felt Sheets (BULK-FS-F3-95)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 2 x 60 In (2FJY1)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FHK9)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1/2 x 60 In (2FJZ7)
- Zoro Select Felt Sheets