Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F1-30
Zoro # G106134897
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Wool Felt
- Length 10 ft
- Durometer 35A
- Color Off White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F1-30
- Zoro # G106134897
- UPC # 193005350826
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Nominal Size | 1/2 in W x 10 ft L |
Details
Grade | F1 |
Material | Wool Felt |
Backing Type | Plain |
Thickness | 1/8 in |
Durometer | 35A |
Color | Off White |
Abrasion Resistance | Excellent |
Vibration Absorption | High |
Item | Wool Felt Strip |
Wool Content | 95 % |
Density | 2 lb/sq yd |
Firmness | 21 psi |
Minimum Temperature | -80 Degrees F |
Maximum Temperature | 200 Degrees F |
Tensile Strength | 500 psi |
Shape | Strip |
Felt Backing Type | Plain |
Temperature Range | -80 Degrees F to 200 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 3/16" Thick (PS-PC-SR-26)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-PTFE-51)
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- ZORO SELECT Flat Stock, 0.250", 2" W, 3 ft. (CUREC01008)
- ZORO SELECT Felt Sheets (BULK-FS-F3-75)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 120 In (2HVB2)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 1/2 x 12 In (2FKY2)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FHK9)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 x 60 In (2FKC7)
- ZORO SELECT Felt, F5, 3/16 In Thick, 2 x 12 In (2FKH9)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F13-10)
- Zoro Select Felt Sheets