Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F1-16
Zoro # G105658257
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Wool Felt
- Thickness 1/4 in
- Durometer 35A
- Color Off White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F1-16
- Zoro # G105658257
- UPC # 193005023270
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Nominal Size | 12 in W x 12 in L |
Details
Grade | F1 |
Material | Wool Felt |
Backing Type | Plain |
Thickness | 1/4 in |
Durometer | 35A |
Color | Off White |
Vibration Absorption | High |
Item | Wool Felt Sheet |
Abrasion Resistance | Excellent |
Density | 4 lb/sq yd |
Shape | Sheet |
Maximum Temperature | 200 Degrees F |
Minimum Temperature | -80 Degrees F |
Wool Content | 95 % |
Firmness | 21 psi |
Tensile Strength | 500 psi |
Felt Backing Type | Plain |
Temperature Range | -80 Degrees F to 200 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.437-72)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 24" L x 24" W x 1/8" Thick (PS-UHMW-ESD-10)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- ZORO SELECT Grating Clip, Close Mesh, PK50 (RSSGC-1B)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 120 In (2FKT4)
- ZORO SELECT Felt Sheets (BULK-FS-F26-68)
- ZORO SELECT Felt Sheets (BULK-FS-F1-65)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 120 In (2FKH8)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 12 In (2HVD9)
- ZORO SELECT Felt Sheet, F3, 1/8 In Thick, 12 x 12 In (2FHF7)
- ZORO SELECT Felt Sheets (BULK-FS-F3-16)
- Zoro Select Felt Sheets