Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F1-156
Zoro # G706134921
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 6.00 lbs/sq yd
- Thickness 3/8"
- Durometer 30A to 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F1-156
- Zoro # G706134921
- UPC # 193005250928
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 2" |
Length | 120" |
Nominal Size | 2 in W x 10 ft L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0200x1 3/4 ID, Pk10 (25313)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 60A (BULK-RS-H60-10)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 2" W x 1/2" Thick (BULK-PS-ACB-160)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 1 x 60 In (2HVB1)
- ZORO SELECT Felt Sheets (BULK-FS-F1-65)
- ZORO SELECT Felt Sheets (BULK-FS-PET-14)
- ZORO SELECT Felt Sheet, F7, 1/2 In T, 12 x 12 In (2FHG5)
- ZORO SELECT Felt Sheets (BULK-FS-F7-32)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 60 In (2HVA8)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FJX7)
- Zoro Select Felt Sheets