Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F1-150
Zoro # G206134926
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Wool Felt
- Backing Type Acrylic Adhesive
- Density (Lbs./Sq. Yd.) 2.00 lbs/sq yd
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F1-150
- Zoro # G206134926
- UPC # 193005250836
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1.5" |
Length | 120" |
Nominal Size | 1 1/2 in W x 10 ft L |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1/2" X 1/2" Aluminum Flat Bar, 6061, 24" Lngth, T6511 Mill Stock, Extruded, 0.50" Dia (0.50SQR6061T6511-24)
- M-D M-D Aluminum Sheet, Union Jack, 57141, 36"L x 24"W x 1/5" Thick, Albras (57141)
- ONLINEMETALS 2.5" x 2.5" x 0.125" Aluminum Angle 6063-T52 (23053)
- ZORO SELECT Slotted Shim 3 x 3" x 0.025", Pk20 (36D739)
- ZORO SELECT Felt Sheet, F5, 1/4 In Thick, 12 x 12 In (2FJV5)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1 1/2x60 In (2FKY7)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 x 60 In (2FJG9)
- ZORO SELECT Felt Sheets (BULK-FS-F5-14)
- ZORO SELECT Felt Sheets (BULK-FS-F3-111)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 60 In (2FJG5)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 2 x 60 In (2FJY1)
- Zoro Select Felt Sheets