Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F1-14
Zoro # G406430606
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Wool Felt
- Thickness 1/8 in
- Durometer 35A
- Color Off White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F1-14
- Zoro # G406430606
- UPC # 193005023256
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Nominal Size | 12 in W x 12 in L |
Details
Grade | F1 |
Material | Wool Felt |
Backing Type | Plain |
Thickness | 1/8 in |
Durometer | 35A |
Color | Off White |
Item | Wool Felt Sheet |
Vibration Absorption | High |
Abrasion Resistance | Excellent |
Felt Backing Type | Plain |
Wool Content | 95 % |
Firmness | 21 psi |
Maximum Temperature | 200 Degrees F |
Minimum Temperature | -80 Degrees F |
Temperature Range | -80 Degrees F to 200 Degrees F |
Density | 2 lb/sq yd |
Shape | Sheet |
Tensile Strength | 500 psi |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (FCS10321-M)
- STANLEY Alum Flatbar Mill 1-1/2X72X1/8 (N247-114)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 2-1/4" Dia. (BULK-PT-PC-41)
- ONLINEMETALS 0.3125" Brass Round Bar 464-H02 Extruded (13441)
- ZORO SELECT Felt Sheets (BULK-FS-F1-66)
- ZORO SELECT Felt, F5, 3/16 In Thick, 2 x 12 In (2FKH9)
- ZORO SELECT Felt Sheets (BULK-FS-F13-75)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FJD7)
- ZORO SELECT Felt Sheets (BULK-FS-F1-16)
- ZORO SELECT Felt Sheet, F7, 1/2 In T, 12 x 12 In (2FHG5)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FKN7)
- Zoro Select Felt Sheets