Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F1-132
Zoro # G006134348
Free Shipping & Returns
$1,666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 12.00 lbs/sq yd
- Thickness 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F1-132
- Zoro # G006134348
- UPC # 193005250331
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 36" |
Length | 120" |
Nominal Size | 36 in W x 10 ft L |
Details
Grade | F1 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 12.00 lbs/sq yd |
Thickness | 3/4" |
Durometer | 30A to 40A |
Color | White |
Tensile Strength (PSI) | 500 psi |
Abrasion Resistance | Excellent |
Hardness | Firm |
Vibration Absorption | High |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Temperature Range | -80 Degrees F to 200 Degrees F |
Wool Content | 95 % |
Felt Backing Type | Plain |
Tensile Strength | 500 psi |
Shape | Sheet |
Maximum Temperature | 200 Degrees F |
Firmness | 21 psi |
Density | 12 lb/sq yd |
Minimum Temperature | -80 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.020" Thick (BULK-PF-PC-67)
- ZORO SELECT Silver SS Sheet, 48 in Overall W (Satin FPR 304#4-18Gx48x96)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 60A (BULK-RS-H60-206)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1239_12_36)
- ZORO SELECT Felt Strip, F26N, 1/4 In T, 1 x 120 In (2HUR6)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1/2 x 120 In (2FKT8)
- ZORO SELECT Felt Sheet, F7, 1/2 In T, 12 x 12 In (2FHG5)
- ZORO SELECT Felt Strip, F13, 1/4 In T, 1 1/2 x 60 In (2FKG5)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FGY7)
- ZORO SELECT Felt Sheets (BULK-FS-F1-34)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 120 In (2FJG4)
- Zoro Select Felt Sheets