Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F1-114
Zoro # G506134411
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 16.00 lbs/sq yd
- Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F1-114
- Zoro # G506134411
- UPC # 193005115753
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 36" |
Length | 12" |
Nominal Size | 36 in W x 12 in L |
Details
Grade | F1 |
Material | Wool Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 16.00 lbs/sq yd |
Thickness | 1" |
Durometer | 30A to 40A |
Color | White |
Abrasion Resistance | Excellent |
Item | Industrial Wool Felt Sheets, Strips & Rolls |
Hardness | Firm |
Tensile Strength (PSI) | 500 psi |
Vibration Absorption | High |
Density | 16 lb/sq yd |
Minimum Temperature | -80 Degrees F |
Wool Content | 95 % |
Tensile Strength | 500 psi |
Felt Backing Type | Plain |
Maximum Temperature | 200 Degrees F |
Firmness | 21 psi |
Shape | Sheet |
Temperature Range | -80 Degrees F to 200 Degrees F |
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B2)
- ONLINEMETALS 2 x 0625 x 025 Carbon Steel Channel A36 Hot Rolled, 24 Length (23400)
- ONLINEMETALS 1.5" Beryllium Copper Round Bar Moldmax-High Hard (19870)
- PRECISION BRAND Brass Shim Stock Assortment 6" x 12", Pk12 (17545)
- ZORO SELECT Felt Sheets (BULK-FS-F1-113)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 1/2x120 In (2FKH5)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FHR4)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FHV9)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 12 In (2FHL9)
- ZORO SELECT Felt Sheets (BULK-FS-F7-23)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVB3)
- Zoro Select Felt Sheets