Shop All Felt Sheets
Zoro Select
Felt Sheet, Poly, 1/2 In T, 72 x 12 In
Mfr # 2HVD2
Zoro # G1618215
Sold in multiples of 3 for $53.67
$53.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Synthetic Polyester Felt
- Backing Type Adhesive
- Density (Lbs./Sq. Yd.) 3.125
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HVD2
- Zoro # G1618215
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 12 in |
Length | 6 ft |
Nominal Size | 12 in W x 6 ft L |
Description
Polyester Felt Sheet, Material Synthetic Polyester Felt, Shape Sheet, Length 6 ft, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 0 Percent, Density 3.125 lb/sq yd, Color White, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade Synthetic, Vibration Absorption Ultra High, Texture Unfinished
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-226)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 In Bar H, PK50 (WGG-2D)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1207_72_0)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-246)
- ZORO SELECT Felt, F3, 3/8 In Thick, 1 x 60 In (2FHR5)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 60 In (2HVC1)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1 x 120 In (2FKD3)
- ZORO SELECT Felt Sheets (BULK-FS-PET-29)
- ZORO SELECT Felt Sheets (BULK-FS-F1-113)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 120 In (2FJK3)
- PROSOURCE Strip Guard Felt 1/2X6In Beige (FE-S106-PS)
- Zoro Select Felt Sheets