Shop All Felt Sheets
Zoro Select
Felt Sheet, F3, 3/8 In Thick, 12 x 12 In
Mfr # 2FHG4
Zoro # G1039297
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 6
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2FHG4
- Zoro # G1039297
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Nominal Size | 12 in W x 12 in L |
Description
Wool Felt Sheet, Material Wool Felt, Shape Sheet, Length 12 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Durometer 30A to 40A, Wool Content 85 Percent, Density 6 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Texture Unfinished, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 3 Ft L (61R1.625-36)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.375" Thick (1ZAW3)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/16" Dia. (BULK-PR-PTFE-118)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (ZUSA-RC-498)
- ZORO SELECT Felt Sheets (BULK-FS-F26-46)
- ZORO SELECT Felt, 32S2, 3/8 In Thick, 36 x 36 In (2DAE7)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 120 In (2FKH8)
- ZORO SELECT Felt Sheets (BULK-FS-F7-67)
- ZORO SELECT Felt Sheets (BULK-FS-F7-55)
- ZORO SELECT Felt, F3, 1/4 In Thick, 2 x 120 In (2FJA1)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FJD2)
- Zoro Select Felt Sheets