Shop All Felt Sheets
Zoro Select
Felt Sheet, F3, 1/4 In Thick, 12 x 12 In
Mfr # 2FHG2
Zoro # G0872225
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 4
- Thickness 1/4 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FHG2
- Zoro # G0872225
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Nominal Size | 12 in W x 12 in L |
Description
Wool Felt Sheet, Material Wool Felt, Shape Sheet, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Durometer 30A to 40A, Wool Content 85 Percent, Density 4 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Texture Unfinished, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS ABS Plastic Sheet 6" L x 6" W x 1/2" Thick (BULK-PS-ABS-279)
- ZORO SELECT Flat, Copper, 110, 1/8 x 1 1/2 In, 6 Ft (CUREC00338)
- ONLINEMETALS 0.3125" Aluminum Round Bar 6061-T6511-Extruded (1081)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1246_12_36)
- ZORO SELECT Felt Sheets (BULK-FS-F7-41)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 2 x 60 In (2FJB1)
- ZORO SELECT Felt Strip, F5, 3/16 In Thick, 1 x 12 In (2JGH1)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1/2 x 12 In (2FHA1)
- ZORO SELECT Felt, F5, 1/8 In Thick, 2 x 120 In (2FLC9)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FKN7)
- USA INDUSTRIALS Grade F1 Felt Sheet with Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-66)
- Zoro Select Felt Sheets