Zoro Select

Felt Sheet, F3, 1/2 In Thick, 12 x 12 In (Discontinued)


This Product is Discontinued
Shop for all Felt Sheets

Key Features

  • Grade F3
  • Material Wool Felt
  • Backing Type Plain
  • Density (Lbs./Sq. Yd.) 8
  • Thickness 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 12 in
Length 12 in
Nominal Size 12 in W x 12 in L

Description

Wool Felt Sheet, Material Wool Felt, Shape Sheet, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Durometer 30A to 40A, Wool Content 85 Percent, Density 8 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Texture Unfinished, Standards -, Abrasion Resistance Excellent

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products