Shop All Felt Sheets
Zoro Select
Felt Sheet, F26N, 3/8 In T, 12 x 12 In
Mfr # 2HUP2
Zoro # G2371467
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F26
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 2.75
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HUP2
- Zoro # G2371467
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Nominal Size | 12 in W x 12 in L |
Description
Wool Felt Sheet, Material Wool Felt, Shape Sheet, Length 12 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Durometer 5A to 15A, Wool Content 45 Percent, Density 2.75 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 75 psi, Grade F26, Vibration Absorption Ultra Low, Texture Unfinished, Standards -, Abrasion Resistance Poor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8095_24_36)
- ZORO SELECT Rubber, Vinyl, 1/16"Thick, 12"x12", 70A (BULK-RS-PVC70-5)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/4" Dia. (69642104)
- ZORO SELECT White Compressible ePTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-EPTFE-1)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FHK9)
- ZORO SELECT Felt Strip, Poly, 1/2 In T, 1 x 60 In (2HVB1)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 120 In (2HVF5)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FHH2)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 x 60 In (2FKC7)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 1/2x120 In (2FHW3)
- ZORO SELECT Felt, F5, 3/16 In Thick, 2 x 12 In (2FKH9)
- Zoro Select Felt Sheets