Shop All Felt Sheets
Zoro Select
Felt Sheet, F10, 3/8 In T, 12 x 12 In
Mfr # 2FKA1
Zoro # G3351634
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F10
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 3
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FKA1
- Zoro # G3351634
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Nominal Size | 12 in W x 12 in L |
Description
Wool Felt Sheet, Material Wool Felt, Shape Sheet, Length 12 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Durometer 15A to 25A, Wool Content 95 Percent, Density 3 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 225 psi, Grade F10, Vibration Absorption Low, Texture Unfinished, Standards -, Abrasion Resistance Fair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 40A (BULK-RS-S40-240)
- PHIFER Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000956)
- ONLINEMETALS 22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll (12779)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1-1/2 in Thick (BULK-PS-UHMW-69)
- ZORO SELECT Felt Sheets (BULK-FS-F1-114)
- ZORO SELECT Felt Strip, F13, 3/16 In T, 1 1/2 x 120 In (2FKH4)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 120 In (2FHN1)
- ZORO SELECT Felt Sheets (BULK-FS-F3-98)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 60 In (2FJJ6)
- ZORO SELECT Felt Sheets (BULK-FS-F1-16)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 120 In (2FHK4)
- Zoro Select Felt Sheets