Shop All Felt Pads
Zoro Select
Felt Pads, Self-Stick, Round, 3/4", PK20
Mfr # 10G211
Zoro # G3946844
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- For Use With Chairs, Computer Equipment, Desks, Tables
- Floor Surface Type Hard Surfaces, Vinyl
- Height 7/32 in
- Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10G211
- Zoro # G3946844
- UPC # 190735377352
- Country of Origin China
- Category Felt Pads
Dimensions
Height | 7/32 in |
Dia. | 3/4 in |
Details
Item | Felt Pads |
Shape | ROUND |
For Use With | Chairs, Computer Equipment, Desks, Tables |
Floor Surface Type | Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Felt |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Furniture Tip Cushion Material | No Cushion |
Description
Felt Pads, Floor Surface Type Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Round, Primary Furniture Tip Material Felt, Furniture Tip Cushion Material No Cushion, Dia. 3/4 in, Primary Furniture Tip Color Tan, Height 7/32 in, For Use With Chairs, Computer Equipment, Desks, Tables, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (R-AU-NTB622-NR-622-LC)
- ZORO SELECT Cam Latch, Keyed, Passivated, Recessed Hex (4RRF6)
- MIDWEST FASTENER 2-1/8" x 2-3/8" Medium Rubber O-Rings 6PK (78224)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 96"H (CG-17-8-132)
- ZORO SELECT Felt Pads, Self-Stick, Round, 2", PK6 (10J991)
- ZORO SELECT Gripper Pads, Self-Stick, Rectangle, 5", PK2 (10J996)
- ZORO SELECT Felt Pads, Self-Stick Adhesive, Multiple (79947)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3/8", PK84 (10G210)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3", PK4 (10J993)
- ZORO SELECT Felt Pads, Self-Stick, Square, 1", PK16 (10J994)
- KRAFT TOOL Felt Pads for Blister Brush (PL225)
- Zoro Select Felt Pads