Shop All Felt Pads
Zoro Select
Felt Pads, Self-Stick, Round, 3", PK4
Mfr # 10J993
Zoro # G4314685
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Hard Surfaces, Vinyl
- For Use With Beds, Bookcases, Desks, Sofas, Tables
- Dia. 3 in
- Height 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10J993
- Zoro # G4314685
- UPC # 190735377406
- Country of Origin China
- Category Felt Pads
Dimensions
Dia. | 3 in |
Height | 7/32 in |
Details
Shape | ROUND |
Item | Felt Pads |
Floor Surface Type | Hard Surfaces, Vinyl |
For Use With | Beds, Bookcases, Desks, Sofas, Tables |
Primary Furniture Tip Color | Tan |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Primary Furniture Tip Material | Felt |
Furniture Tip Cushion Material | No Cushion |
Description
Felt Pads, Floor Surface Type Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Round, Primary Furniture Tip Material Felt, Furniture Tip Cushion Material No Cushion, Dia. 3 in, Primary Furniture Tip Color Tan, Height 7/32 in, For Use With Beds, Bookcases, Desks, Sofas, Tables, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Classroom Intruder Mortise Lockbody Only, Satin Chrome (ML2072 LL 626)
- NATIONAL HARDWARE National Hardware N112-250 Rail Hanger, 6 in, 225 lb Weight Capacity, Steel, Zinc (N112-250)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 107 Key, For Material Thickness 3/16 in (C8137-107-26D)
- KIPP Spring Plunger, Push Fit, Plastic D=6 L=7, Ball: Stainless Steel (K0334.06)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1-1/2", PK8 (10J990)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1-1/2", PK8 (10J997)
- ZORO SELECT Felt Pads, Self-Stick Adhesive, Multiple (79947)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1", PK16 (10J998)
- ZORO SELECT Felt Pads, Non-Adhesive, Rectangle, 9", PK4 (10J995)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1", PK16 (10J989)
- MAGIC SLIDERS LEG TIPS 5/8"" TAN 4PK (94177)
- Zoro Select Leveling Feet & Pads