Shop All Felt Pads
Zoro Select
Felt Pads, Self-Stick, Round, 2", PK6
Mfr # 10J991
Zoro # G4284917
product price: $1.79
/pk 6, $0.30/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Hard Surfaces, Vinyl
- For Use With Chairs, Computer Equipment, Desks, Tables
- Dia. 2 in
- Height 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10J991
- Zoro # G4284917
- UPC # 190735377383
- Country of Origin China
- Category Felt Pads
Dimensions
Dia. | 2 in |
Height | 7/32 in |
Details
Item | Felt Pads |
Shape | ROUND |
Floor Surface Type | Hard Surfaces, Vinyl |
For Use With | Chairs, Computer Equipment, Desks, Tables |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Felt |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Furniture Tip Cushion Material | No Cushion |
Description
Felt Pads, Floor Surface Type Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Round, Primary Furniture Tip Material Felt, Furniture Tip Cushion Material No Cushion, Dia. 2 in, Primary Furniture Tip Color Tan, Height 7/32 in, For Use With Chairs, Computer Equipment, Desks, Tables, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ESDKB-48)
- MACCOURT Type J Window Cover (W3625)
- DON-JO Don-Jo: Offset Door Round Pull 18" CTC - Satin Aluminum (DNJ-1159-628)
- STRYBUC Sash Lock Bright Zinc Die Cast (50-641)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1-1/2", PK8 (10J990)
- ZORO SELECT Felt Pads, Self-Stick, Rd, 1", 1-1/2", 2-1/2" (10J999)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3/4", PK20 (10G211)
- ZORO SELECT Felt Pads, SelfStick, Round, 3/4", 1", 1-1/2" (10K001)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1-1/2", PK8 (10J997)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1", PK16 (10J989)
- PROSOURCE Pad Felt Lt Duty Rnd 3/8In Wht (FE-S301-PS)
- Zoro Select Felt Pads