Shop All Felt Pads
Zoro Select
Felt Pads, Self-Stick, Round, 2-1/2", PK4
Mfr # 10J992
Zoro # G4284926
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- For Use With Beds, Bookcases, Desks, Sofas, Tables
- Floor Surface Type Hard Surfaces, Vinyl
- Dia. 2 1/2 in
- Height 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10J992
- Zoro # G4284926
- UPC # 190735377390
- Country of Origin China
- Category Felt Pads
Dimensions
Dia. | 2 1/2 in |
Height | 7/32 in |
Details
Item | Felt Pads |
Shape | ROUND |
For Use With | Beds, Bookcases, Desks, Sofas, Tables |
Floor Surface Type | Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Felt |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Furniture Tip Cushion Material | No Cushion |
Description
Felt Pads, Floor Surface Type Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Round, Primary Furniture Tip Material Felt, Furniture Tip Cushion Material No Cushion, Dia. 2 1/2 in, Primary Furniture Tip Color Tan, Height 7/32 in, For Use With Beds, Bookcases, Desks, Sofas, Tables, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat Rack, Silver, 2-3/4 in. D, 18 in. W (45NG75)
- SIMPSON STRONG-TIE Simpson Strong-Tie H3 Hurricane Tie - Rafter; Truss & Joist (5607544)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CG-20R-4-301)
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Finish: Plain (3HPJ4)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3", PK4 (10J993)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3/4", PK20 (10G211)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1-1/2", PK8 (10J997)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1-1/2", PK8 (10J990)
- ZORO SELECT Felt Pads, Self-Stick Adhesive, Multiple (79947)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1", PK16 (10J998)
- MAGIC SLIDERS LEG TIP RBR WHT 7/8"" 4PK (94399)
- Zoro Select Leveling Feet & Pads