Shop All Felt Pads
Zoro Select
Felt Pads, Self-Stick, Round, 1", PK16
Mfr # 10J989
Zoro # G4138127
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chairs, Computer Equipment, Desks, Tables
- Shape ROUND
- Floor Surface Type Hard Surfaces, Vinyl
- Height 7/32 in
- Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10J989
- Zoro # G4138127
- UPC # 190735377369
- Country of Origin China
- Category Felt Pads
Dimensions
Height | 7/32 in |
Dia. | 1 in |
Details
Item | Felt Pads |
For Use With | Chairs, Computer Equipment, Desks, Tables |
Shape | ROUND |
Floor Surface Type | Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Felt |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Furniture Tip Cushion Material | No Cushion |
Description
Felt Pads, Floor Surface Type Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Round, Primary Furniture Tip Material Felt, Furniture Tip Cushion Material No Cushion, Dia. 1 in, Primary Furniture Tip Color Tan, Height 7/32 in, For Use With Chairs, Computer Equipment, Desks, Tables, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Front, Black/Silver (1525LH)
- BRADY Tab-Cinching Cable Lockout, 10 ft. L, Cable Dia.: 3/16 in (CABLO-10)
- X1 TOOLS R-210 Square O-Ring ID: 3/4, CS 1/8, OD 1 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R210x1)
- HILLMAN Plastic Coated Clear Mirror Holder Kit 20 lb 4 pk, 10PK (121144)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1-1/2", PK8 (10J990)
- ZORO SELECT Felt Pads, Self-Stick, Round, 2-1/2", PK4 (10J992)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1-1/2", PK8 (10J997)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3", PK4 (10J993)
- ZORO SELECT Felt Pads, SelfStick, Round, 3/4", 1", 1-1/2" (10K001)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3/4", PK20 (10G211)
- MAGIC SLIDERS LG TP RBR WHT 1-1/4"" 4PK (94622)
- Zoro Select Felt Pads