Shop All Felt Pads
Zoro Select
Felt Pads, Self-Stick, Round, 1-1/2", PK8
Mfr # 10J990
Zoro # G4045431
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- For Use With Chairs, Computer Equipment, Desks, Tables
- Floor Surface Type Hard Surfaces, Vinyl
- Dia. 1 1/2 in
- Primary Furniture Tip Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10J990
- Zoro # G4045431
- UPC # 190735377376
- Country of Origin China
- Category Felt Pads
Dimensions
Dia. | 1 1/2 in |
Height | 7/32 in |
Details
Item | Felt Pads |
Shape | ROUND |
For Use With | Chairs, Computer Equipment, Desks, Tables |
Floor Surface Type | Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Felt |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Furniture Tip Cushion Material | No Cushion |
Description
Felt Pads, Floor Surface Type Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Round, Primary Furniture Tip Material Felt, Furniture Tip Cushion Material No Cushion, Dia. 1 1/2 in, Primary Furniture Tip Color Tan, Height 7/32 in, For Use With Chairs, Computer Equipment, Desks, Tables, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3070pri1501CLET)
- BEST Grade 1 Classroom Mortise Lock, 14 Lever, S Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7R14S626)
- PRIME-LINE Hook and Eye Latch, Steel Construction, Zinc Plated, 2-1/2 in. Reach 2 Pack (K 5036-A)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5000)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1", PK16 (10J998)
- ZORO SELECT Felt Pads, Non-Adhesive, Rectangle, 9", PK4 (10J995)
- ZORO SELECT Gripper Pads, Self-Stick, Rectangle, 5", PK2 (10J996)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1", PK16 (10J989)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3/4", PK20 (10G211)
- ZORO SELECT Felt Pads, Self-Stick, Square, 1", PK16 (10J994)
- SCOTCH Felt Self Adhesive Protective Pad Brown Round (SP822-NA)
- Zoro Select Felt Pads