Shop All Felt Pads
Zoro Select
Felt Pads, Self-Stick, Rd, 1", 1-1/2", 2-1/2"
Mfr # 10J999
Zoro # G4284953
original price:
$5.09
9% off
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Hard Surfaces, Vinyl
- For Use With Beds, Bookcases, Desks, Sofas, Tables
- Dia. 1 in, 1 1/2 in, 2 1/2 in
- Height 7/32 in, 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10J999
- Zoro # G4284953
- UPC # 190735377468
- Country of Origin China
- Category Felt Pads
Dimensions
Dia. | 1 in, 1 1/2 in, 2 1/2 in |
Height | 7/32 in, 5/8 in |
Details
Shape | ROUND |
Item | Felt Pads |
Floor Surface Type | Hard Surfaces, Vinyl |
For Use With | Beds, Bookcases, Desks, Sofas, Tables |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Felt |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Includes | (16) 1-1/2 in, (16) 1 in, (4) 2-1/2 in |
Furniture Tip Cushion Material | Foam |
Description
Felt Pads, Floor Surface Type Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Round, Primary Furniture Tip Material Felt, Furniture Tip Cushion Material Foam, Dia. 1 in, 1 1/2 in, 2 1/2 in, Primary Furniture Tip Color Tan, Height 7/32 in, 5/8 in, For Use With Beds, Bookcases, Desks, Sofas, Tables, Includes (16) 1-1/2 in, (16) 1 in, (4) 2-1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 15 lb Black Single Magnetic Catch Bulk Pack 2PK (50637)
- NATIONAL HARDWARE National Hardware 322 Series 131565 Door Guide, Steel, 1, Box (N131-565)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 12inLx12inW (34TA06)
- ZORO SELECT O-Ring, Buna N, Dash 214, 1, 1.262, PK25 (U38805.012.0100)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1", PK16 (10J998)
- ZORO SELECT Felt Pads, Self-Stick, Round, 2-1/2", PK4 (10J992)
- ZORO SELECT Felt Pads, Self-Stick, Round, 2", PK6 (10J991)
- ZORO SELECT Felt Pads, Self-Stick Adhesive, Multiple (79947)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1-1/2", PK8 (10J990)
- ZORO SELECT Felt Pads, Non-Adhesive, Rectangle, 9", PK4 (10J995)
- MAGIC SLIDERS LEG TIP RBR WHT 7/8"" 4PK (94399)
- Zoro Select Felt Pads