Shop All Felt Pads
Zoro Select
Felt Pads, Self-Stick Adhesive, Multiple
Mfr # 79947
Zoro # G3251193
original price:
$7.05
15% off
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Multiple
- For Use With Table and Chair Legs
- Floor Surface Type Hard Surfaces
- Primary Furniture Tip Color Tan
- Primary Furniture Tip Material Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 79947
- Zoro # G3251193
- UPC # 094700502773
- Country of Origin China
- Category Felt Pads
Details
Item | Felt Pads |
Shape | Multiple |
For Use With | Table and Chair Legs |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Felt |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Includes | (1) 4 1/2 in x 6 in Blanket, (10) 3/4 in Round, (4) 1 1/2 in Round Pads, (4) 6 in x 1/2 in Strips, (8) 1 in Round |
Furniture Tip Cushion Material | No Cushion |
Description
Felt Pads, Floor Surface Type Hard Surfaces, Self-Stick Adhesive, Shape Multiple, Primary Furniture Tip Material Felt, Furniture Tip Cushion Material No Cushion, Primary Furniture Tip Color Tan, For Use With Table and Chair Legs, Includes (1) 4 1/2 in x 6 in Blanket, (10) 3/4 in Round, (4) 1 1/2 in Round Pads, (4) 6 in x 1/2 in Strips, (8) 1 in Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: 175 Series Storeroom Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175F-26D)
- BEST Satin Chrome Latch 7KCL2626 (7KCL2626)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1367H)
- SCHLAGE Comm Pass Lever Elan Sc (F10CSVELA626)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1", PK16 (10J989)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1", PK16 (10J998)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3", PK4 (10J993)
- ZORO SELECT Gripper Pads, Self-Stick, Rectangle, 5", PK2 (10J996)
- ZORO SELECT Felt Pads, Non-Adhesive, Rectangle, 9", PK4 (10J995)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1-1/2", PK8 (10J997)
- SHEPHERD HARDWARE Pad Felt Gard Hvyd 1In Bge (9952)
- Zoro Select Leveling Feet & Pads