Shop All Felt Pads
This Product is Discontinued
Zoro Select
Felt Pads, Self-Stick Adhesive, Multiple (Discontinued)
Mfr # 79941
Zoro # G0690103
This Product is Discontinued
Key Features
- Shape Multiple
- Floor Surface Type Hard Surfaces
- Primary Furniture Tip Color Brown
- Primary Furniture Tip Material Felt
- Furniture Tip Attachment Method Self-Stick Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 79941
- Zoro # G0690103
- UPC # 094700774965
- Country of Origin China
- Category Felt Pads
Details
Shape | Multiple |
Item | Felt Pads |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Brown |
Primary Furniture Tip Material | Felt |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Includes | (1) 4 1/2 in x 6 in Blanket, (12) 3/4 in Round Pads, (12) 3/4 in Square Pads, (24) 1/2 in Round, (50) 3/8 in Round |
Furniture Tip Cushion Material | No Cushion |
Description
Felt Pads, Floor Surface Type Hard Surfaces, Self-Stick Adhesive, Shape Multiple, Primary Furniture Tip Material Felt, Furniture Tip Cushion Material No Cushion, Primary Furniture Tip Color Brown, Includes (1) 4 1/2 in x 6 in Blanket, (12) 3/4 in Round Pads, (12) 3/4 in Square Pads, (24) 1/2 in Round, (50) 3/8 in Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.