Shop All Felt Pads
Zoro Select
Felt Pads, Non-Adhesive, Rectangle, 9", PK4
Mfr # 10J995
Zoro # G4284935
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Floor Surface Type Hard Surfaces, Vinyl
- For Use With Beds, Bookcases, Desks, Sofas, Tables
- Height 5/8 in
- Primary Furniture Tip Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10J995
- Zoro # G4284935
- UPC # 190735377420
- Country of Origin China
- Category Felt Pads
Dimensions
Height | 5/8 in |
Length | 9 in |
Width | 2 1/2 in |
Details
Item | Felt Pads |
Shape | Rectangle |
Floor Surface Type | Hard Surfaces, Vinyl |
For Use With | Beds, Bookcases, Desks, Sofas, Tables |
Primary Furniture Tip Color | Tan |
Furniture Tip Attachment Method | Non-Adhesive |
Primary Furniture Tip Material | Felt |
Furniture Tip Cushion Material | Foam |
Description
Felt Pads, Floor Surface Type Hard Surfaces, Vinyl, Non-Adhesive, Shape Rectangle, Primary Furniture Tip Material Felt, Furniture Tip Cushion Material Foam, Length 9 in, Width 2 1/2 in, Primary Furniture Tip Color Tan, Height 5/8 in, For Use With Beds, Bookcases, Desks, Sofas, Tables, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2-1/2" W x 72" H Mill Steel Continuous Hinge (CC12525072)
- KEYLESS FACTORY 1997-2007 Dodge Durango / Ram / 3-Button FOB Keyless Entry Remote Shell / PN: 560454 (ORS-MOPO03)
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 103T Key (C700LP-103T-15)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Container (4WCTM-15DM2-162)
- ZORO SELECT Gripper Pads, Self-Stick, Rectangle, 5", PK2 (10J996)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1", PK16 (10J998)
- ZORO SELECT Felt Pads, Self-Stick, Round, 2", PK6 (10J991)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3/4", PK20 (10G211)
- ZORO SELECT Felt Pads, Self-Stick, Rd, 1", 1-1/2", 2-1/2" (10J999)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1-1/2", PK8 (10J990)
- STEINS Adhesive Felt Pad, Pink, 1-3/8"L, PK100 (765-2370-0000)
- Zoro Select Leveling Feet & Pads