Shop All Felt Sheets
Zoro Select
Felt, F5, 3/8 In Thick, 1/2 x 120 In
Mfr # 2FKA6
Zoro # G2858107
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 4.5
- Thickness 3/8 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FKA6
- Zoro # G2858107
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Nominal Size | 1/2 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/2 in, Thickness 3/8 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 95 Percent, Density 4.5 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 25/64, 0.3906 In (O1D25646)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (FCS10321-M)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-311)
- FILM-GARD 12 ft. W X 200 ft. L X 2 mil Professional Grade Polyethylene Sheeting (625815)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1 1/2x120 In (2FKH3)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 120 In (2FJG4)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 120 In (2FJK7)
- ZORO SELECT Felt Sheets (BULK-FS-F3-102)
- ZORO SELECT Felt, 32S2, 3/8 In Thick, 36 x 36 In (2DAE7)
- ZORO SELECT Felt, F5, 1/8 In Thick, 2 x 120 In (2FLC9)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1/2 x 120 In (2FJD8)
- Zoro Select Felt Sheets