Shop All Felt Sheets
Zoro Select
Felt, F5, 3/8 In Thick, 1 x 120 In
Mfr # 2FKD9
Zoro # G0983306
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 4.5
- Thickness 3/8 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2FKD9
- Zoro # G0983306
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 10 ft |
Nominal Size | 1 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1 in, Thickness 3/8 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 95 Percent, Density 4.5 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.020", Pk20 (MSC020-20)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1" Dia. (2XMR3)
- ZORO SELECT Carbon Steel Bar, 12" L, 3 1/4" W (18f.375x3.25-12)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBA2)
- ZORO SELECT Felt Sheets (BULK-FS-F26-67)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FHB4)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FJD2)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 60 In (2FKZ9)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FHT4)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/4 x 120 In (2FHK6)
- ZORO SELECT Felt Sheet, Poly, 1/2 In T, 72 x 12 In (2HVD2)
- Zoro Select Felt Sheets