Shop All Felt Sheets
Zoro Select
Felt, F5, 3/16 In Thick, 2 x 120 In
Mfr # 2FLD2
Zoro # G2989786
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 2.25
- Thickness 3/16 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2FLD2
- Zoro # G2989786
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 2 in |
Length | 10 ft |
Nominal Size | 2 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 2 in, Thickness 3/16 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 95 Percent, Density 2.25 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-342)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22971)
- PRECISION BRAND Arbor Shim, 0.0200x1 3/4 ID, Pk10 (25313)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVB3)
- ZORO SELECT Felt Sheets (BULK-FS-F3-102)
- ZORO SELECT Felt Sheets (BULK-FS-F26-7)
- ZORO SELECT Polyester Filter Felt, Shape Roll, 25 ft L (BULK-FFS-PET-20)
- ZORO SELECT Felt Sheets (BULK-FS-PET-16)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 120 In (2FHN5)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 60 In (2FJG5)
- Zoro Select Felt Sheets