Shop All Felt Sheets
Zoro Select
Felt, F5, 3/16 In Thick, 1/2 x 60 In
Mfr # 2FKR1
Zoro # G3402953
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 2.25
- Thickness 3/16 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FKR1
- Zoro # G3402953
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 5 ft |
Nominal Size | 1/2 in W x 5 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1/2 in, Thickness 3/16 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 95 Percent, Density 2.25 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheet, F3, 1/4 In Thick, 12 x 12 In (2FHG2)
- ZORO SELECT Flat Stock, 0.250", 2" W, 1 ft. (CUREC01008)
- ZORO SELECT Felt, F1, 1/8 In Thick, 2 x 12 In (2FGZ2)
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- ZORO SELECT Felt, F5, 3/16 In Thick, 2 x 12 In (2FKH9)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1 x 120 In (2FKD5)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 120 In (2FKT2)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FGY7)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1 1/2x120 In (2FKH3)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 1/2 x 12 In (2FKY3)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F13-14)
- Zoro Select Felt Sheets