Shop All Felt Sheets
Zoro Select
Felt, F5, 3/16 In Thick, 1/2 x 120 In
Mfr # 2FKT2
Zoro # G0272501
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 2.25
- Thickness 3/16 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2FKT2
- Zoro # G0272501
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Nominal Size | 1/2 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/2 in, Thickness 3/16 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 95 Percent, Density 2.25 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal, 0.015", 4" W, 10", PK6 (252)
- ZORO SELECT Carbon Steel Ball, 45.1776 g, 7/8 in, PK25 (20434)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0150x2ID, Pk10 (25472)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-72)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1 x 120 In (2FKD5)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1 1/2x60 In (2FKY7)
- ZORO SELECT Felt, F5, 3/16 In Thick, 2 x 12 In (2FKH9)
- ZORO SELECT Felt Sheets (BULK-FS-F7-67)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FJX7)
- ZORO SELECT Felt Sheet, F5, 1/8 In Thick, 12 x 12 In (2FKL8)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FHV9)
- Zoro Select Felt Sheets