Shop All Felt Sheets
Zoro Select
Felt, F5, 3/16 In Thick, 1 x 120 In
Mfr # 2FKD5
Zoro # G1100601
product price: $8.95
/ea
Sold in multiples of 18 for $161.10
$161.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 2.25
- Thickness 3/16 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FKD5
- Zoro # G1100601
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 10 ft |
Nominal Size | 1 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1 in, Thickness 3/16 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 95 Percent, Density 2.25 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 24 X 48 (SPVCGY.125-24X48)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x2", 70A (BULK-RS-SBR75-135)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 12 In (17428)
- STEELWORKS 1/16 in. W X 48 in. L Aluminum Angle (11438)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FJZ1)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1 1/2x60 In (2FKY7)
- ZORO SELECT Felt Strip, F5, 3/16 In Thick, 1 x 12 In (2JGH1)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 x 60 In (2FJG9)
- ZORO SELECT Felt Sheet, F7, 3/8 In T, 12 x 12 In (2FJD3)
- ZORO SELECT Felt Strip, F13, 1/4 In T, 1 1/2 x 60 In (2FKG5)
- ZORO SELECT Felt, F5, 1/8 In Thick, 2 x 120 In (2FKK7)
- Zoro Select Felt Sheets