Shop All Felt Sheets
Zoro Select
Felt, F5, 1/8 In Thick, 1/2 x 12 In
Mfr # 2FKN7
Zoro # G2552033
$0.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 1.5
- Thickness 1/8 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2FKN7
- Zoro # G2552033
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 12 in |
Nominal Size | 1/2 in W x 12 in L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 12 in, Width 1/2 in, Thickness 1/8 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 95 Percent, Density 1.5 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (BULK-PS-PCT-126)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.250" Thick (1UTV1)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.005 X 36.000 X 48.000 [Each] (SFR4NA.005X36.000X48.000)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In, 10 Ft. (ZUSA-RC-1821)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FJX7)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1 x 120 In (2FKD3)
- ZORO SELECT Felt, F5, 1/8 In Thick, 2 x 120 In (2FKK7)
- ZORO SELECT Felt Sheets (BULK-FS-F3-111)
- ZORO SELECT Felt, 32S2, 3/8 In Thick, 36 x 36 In (2DAE7)
- ZORO SELECT Felt Strip, F13, 1/4 In T, 1 1/2 x 60 In (2FKG5)
- ZORO SELECT Felt Sheets (BULK-FS-F26-31)
- Zoro Select Felt Sheets