Zoro Select

Felt, F5, 1/4 In Thick, 2 x 60 In (Discontinued)


This Product is Discontinued
Shop for all Felt Sheets

Key Features

  • Grade F5
  • Material Wool Felt
  • Backing Type Plain
  • Density (Lbs./Sq. Yd.) 3
  • Thickness 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2 in
Length 5 ft
Nominal Size 2 in W x 5 ft L

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 2 in, Thickness 1/4 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 95 Percent, Density 3 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products