Shop All Felt Sheets
Zoro Select
Felt, F5, 1/4 In Thick, 1/2 x 120 In
Mfr # 2FKT4
Zoro # G0333916
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 3
- Thickness 1/4 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FKT4
- Zoro # G0333916
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Nominal Size | 1/2 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/2 in, Thickness 1/4 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 95 Percent, Density 3 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Chrome, 3/16In, Pk100 (4RJF7)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 72" Length - Black (20-143-0038)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 24" Length - Black (20-109)
- ZORO SELECT Grating Clip, Close Mesh, 1 Bar H, PK50 (RSSGC-1A)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1 x 120 In (2FKW7)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 60 In (2FKR3)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1 1/2 x 60 In (2FKF9)
- ZORO SELECT Felt Sheet, Poly, 1/2 In T, 72 x 12 In (2HVD2)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1 1/2x120 In (2FKG6)
- ZORO SELECT Felt Sheets (BULK-FS-PET-15)
- ZORO SELECT Felt Sheets (BULK-FS-F3-75)
- Zoro Select Felt Sheets