Shop All Felt Sheets
Zoro Select
Felt, F5, 1/4 In Thick, 1 x 120 In
Mfr # 2FKW7
Zoro # G0456924
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 3
- Thickness 1/4 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FKW7
- Zoro # G0456924
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 10 ft |
Nominal Size | 1 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1 in, Thickness 1/4 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 95 Percent, Density 3 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4232_24_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 0.5" W (HF/250500-72)
- ZORO SELECT Tool Steel Rod, 6 in L, 6 in Dia. (DCFA2R6-6)
- ZORO SELECT Beige ABS Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-ABS-1)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 120 In (2FKT4)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1 1/2 x 60 In (2FKF9)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 60 In (2FKR3)
- ZORO SELECT Felt, F5, 3/16 In Thick, 2 x 12 In (2FKH9)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FHP3)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FHV1)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 36" L (BULK-FS-F13-20)
- Zoro Select Felt Sheets