Shop All Felt Sheets
Zoro Select
Felt, F5, 1/4 In Thick, 1 1/2 x 60 In
Mfr # 2FKF9
Zoro # G1091867
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 3
- Thickness 1/4 in
- Durometer 20A to 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FKF9
- Zoro # G1091867
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 1/2 in |
Length | 5 ft |
Nominal Size | 1 1/2 in W x 5 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1 1/2 in, Thickness 1/4 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 95 Percent, Density 3 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (45s.875-12)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.1875x24x241)
- ZORO SELECT Alloy Steel Square Bar, 24" L, 1 1/2" W (42DS1.5-24)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1 x 120 In (2FKW7)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 60 In (2FKR3)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 120 In (2FKT4)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 120 In (2FJG4)
- ZORO SELECT Felt Strip, Poly, 3/8 In T, 1 x 12 In (2HVA5)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 12 In (2HVE8)
- ZORO SELECT Felt Sheets (BULK-FS-F5-100)
- Zoro Select Felt Sheets