Shop All Felt Sheets
Zoro Select
Felt, F5, 1/2 In Thick, 1/2 x 60 In
Mfr # 2FJZ7
Zoro # G1177461
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 6
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FJZ7
- Zoro # G1177461
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 5 ft |
Nominal Size | 1/2 in W x 5 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1/2 in, Thickness 1/2 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 95 Percent, Density 6 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 1/2 in. dia. (83048)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-917)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 in W (13973_12_36)
- ZORO SELECT Rubber Sheet, EPDM, 3/8"Thick, 24"x12", 60A (BULK-RS-E60-247)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1/2 x 120 In (2FKT8)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 60 In (2FKW1)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 120 In (2FKX2)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/4 x 120 In (2FJG8)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 x 12 In (2JGH6)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/4 x 120 In (2FHK6)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FHV9)
- Zoro Select Felt Sheets