Shop All Felt Sheets
Zoro Select
Felt, F5, 1/2 In Thick, 1 1/2x120 In
Mfr # 2FKH5
Zoro # G1645287
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 6
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FKH5
- Zoro # G1645287
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 1/2 in |
Length | 10 ft |
Nominal Size | 1 1/2 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1 1/2 in, Thickness 1/2 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 95 Percent, Density 6 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, U, 0.368 In (O1DU6)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL02.00XOH)
- ZORO SELECT Slotted Shim 2 x 2" x 0.001", Pk20 (36D718)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-23)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 60 In (2FKW1)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1/2 x 60 In (2FJZ7)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1/2 x 120 In (2FKT8)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 60 In (2FJF5)
- ZORO SELECT Felt Sheets (BULK-FS-F7-55)
- ZORO SELECT Felt Sheets (BULK-FS-F3-74)
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 x 60 In (2FKC7)
- Zoro Select Felt Sheets