Shop All Felt Sheets
Zoro Select
Felt, F5, 1/2 In Thick, 1 1/2 x 12 In
Mfr # 2FKY3
Zoro # G0593826
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Wool Felt
- Backing Type Acrylic Adhesive
- Density (Lbs./Sq. Yd.) 6
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FKY3
- Zoro # G0593826
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 1/2 in |
Length | 12 in |
Nominal Size | 1 1/2 in W x 12 in L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 12 in, Width 1 1/2 in, Thickness 1/2 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 95 Percent, Density 6 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1161_48_0)
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 24 x 24 In (61P.375X24-24)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-ABS-3)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 4" Disc (2 Pack) (22-01-125)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 60 In (2FKW1)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 1/2x120 In (2FKH5)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1/2 x 60 In (2FJZ7)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1 1/2 x 12 In (2FGY7)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FJD2)
- ZORO SELECT Felt Sheets (BULK-FS-F7-68)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 120 In (2FKT4)
- Zoro Select Felt Sheets