Shop All Felt Sheets
Zoro Select
Felt, F3, 3/16 In Thick, 1 x 120 In
Mfr # 2FHT2
Zoro # G3480181
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 3
- Thickness 3/16 in
- Durometer 30A to 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2FHT2
- Zoro # G3480181
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 10 ft |
Nominal Size | 1 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1 in, Thickness 3/16 in, Backing Type Plain, Durometer 30A to 40A, Wool Content 85 Percent, Density 3 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Connection Angle, 15 Series (093WD7638S02)
- ZORO SELECT Precision Ball, Chrome, 9/64In, Pk100 (4RJF5)
- K&S PRECISION METALS SHEET .010X6X12"" BRASS (16402)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0030 In, 6", PK10 (17830)
- ZORO SELECT Felt, F3, 3/16 In Thick, 1 x 12 In (2FJF2)
- ZORO SELECT Felt Sheets (BULK-FS-F3-74)
- ZORO SELECT Felt Sheets (BULK-FS-F1-133)
- ZORO SELECT Felt Sheets (BULK-FS-F26-24)
- ZORO SELECT Felt Sheets (BULK-FS-F3-128)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 1/2 x 60 In (2FJL3)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 120 In (2FHN5)
- Zoro Select Felt Sheets