Shop All Felt Sheets
Zoro Select
Felt, F3, 1/8 In Thick, 1/2 x 120 In
Mfr # 2FHL6
Zoro # G3092966
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 2
- Thickness 1/8 in
- Durometer 30A to 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FHL6
- Zoro # G3092966
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Nominal Size | 1/2 in W x 10 ft L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/2 in, Thickness 1/8 in, Backing Type Plain, Durometer 30A to 40A, Wool Content 85 Percent, Density 2 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (7011_36_0)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 24"x12", 60A (BULK-RS-E60-244)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 10 Ft. (ZUSA-RC-1825)
- ZORO SELECT Rubber, Silicone, 1/8 In Thick, 36 x 10 ft. (BULK-RS-S50BFDA-24)
- ZORO SELECT Felt Sheet, F5, 1/2 In Thick, 12 x 12 In (2FKN5)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1/2 x 120 In (2FJL2)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FHV9)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 120 In (2FKX2)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 1/2 x 12 In (2FKY3)
- ZORO SELECT Felt Sheets (BULK-FS-F3-111)
- ZORO SELECT Felt, F3, 3/8 In Thick, 1 x 60 In (2FHR5)
- Zoro Select Felt Sheets