Shop All Felt Sheets
Zoro Select
Felt, F1, 3/16 In Thick, 2 x 12 In
Mfr # 2FGZ3
Zoro # G1831977
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 3
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FGZ3
- Zoro # G1831977
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 2 in |
Length | 12 in |
Nominal Size | 2 in W x 12 in L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 12 in, Width 2 in, Thickness 3/16 in, Backing Type Plain, Durometer 30A to 40A, Wool Content 95 Percent, Density 3 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 500 psi, Grade F1, Vibration Absorption High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-PC-603)
- ZORO SELECT Tool Steel Rod, 18 in L, 3 1/2 in Dia. (dcfd2r3.5-18)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 1 In, 3 Ft L (2AVF4)
- ZORO SELECT Sheet Metal, 0.015", 4" W, 10", PK6 (252)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVE6)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FHK9)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 120 In (2HVB2)
- ZORO SELECT Felt Sheets (BULK-FS-F26-65)
- ZORO SELECT Felt Sheets (BULK-FS-F13-75)
- ZORO SELECT Felt, F1, 1/8 In Thick, 1/2 x 12 In (2FGX2)
- Zoro Select Felt Sheets