Shop All Felt Sheets
Zoro Select
Felt, F1, 1/8 In Thick, 2 x 12 In
Mfr # 2FGZ2
Zoro # G3441304
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 2
- Thickness 1/8 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2FGZ2
- Zoro # G3441304
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 2 in |
Length | 12 in |
Nominal Size | 2 in W x 12 in L |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 12 in, Width 2 in, Thickness 1/8 in, Backing Type Plain, Durometer 30A to 40A, Wool Content 95 Percent, Density 2 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 500 psi, Grade F1, Vibration Absorption High, Standards -, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 In, 3 Ft (61F.625X1-36)
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (13905_72_0)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx12Wx24 In L (3DTA6)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/4" Dia. (2XMH7)
- ZORO SELECT Felt, F1, 1/8 In Thick, 1/2 x 12 In (2FGX2)
- ZORO SELECT Felt, F1, 1/8 In Thick, 1/2 x 12 In (2FGZ8)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 60 In (2HVC1)
- ZORO SELECT Felt Sheets (BULK-FS-PET-36)
- ZORO SELECT Felt Sheets (BULK-FS-F7-23)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 120 In (2FHP7)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 36" L (BULK-FS-F3-24)
- Zoro Select Felt Sheets