Shop All Felt Discs
Zoro Select
Felt Disc, F1 Grade, 1/8 In Thick, 8 In Dia
Mfr # 2FHD8
Zoro # G2440155
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Type Plain
- Diameter 8 in
- Thickness 1/8 in
- Grade F1
- Density 2 lb/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FHD8
- Zoro # G2440155
- Country of Origin United States
- Category Felt Discs
Dimensions
Diameter | 8 in |
Details
Backing Type | Plain |
Thickness | 1/8 in |
Grade | F1 |
Density | 2 lb/sq yd |
Material | Wool Felt |
Color | Off White |
Application | For Polishing, Washers, Pads |
Vibration Absorption | High |
Item | Wool Felt Disc |
Abrasion Resistance | Excellent |
Tensile Strength | 500 psi |
Hardness | Extra Firm |
Durometer | 30A to 40A |
Temp. Range | -80 Degrees to 200 Degrees F |
Shape | Disc |
Maximum Temperature | 200 Degrees F |
Temperature Range | -80 Degrees F to 200 Degrees F |
Minimum Temperature | -80 Degrees F |
Texture | Unfinished |
Felt Backing Type | Plain |
Wool Content | 95 % |
Description
Wool Felt Disc, Material Wool Felt, Diameter 8 in, Thickness 1/8 in, Grade F1, Color Off White, Backing Type Plain, Adhesive Type Not Applicable, Wool Content 95 Percent, Density 2 lb/sq yd, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 500 psi, Shape Disc, Durometer 30A to 40A, Texture Unfinished, Vibration Absorption High, Abrasion Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.